Add More Items
View All Quick Selects
Below you can add an image for 'STR7590B AMERICAN FITTINGS CORPORATION' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Liquid Tight 90° Connector, 3/4 In Trade Size, Steel, Zinc Plated, 1.43 In Length, 1.43 In Diameter, 0.63 In Thread Size, Threaded Connection, 18 LB/100
Total Availability: In Stock
Check local availability
Book Price
$870.79
Per 100
00074983630745|0074983|074983630745|07498363074|63074|T7021CWH|T702ICWH|Fitting, Inside Corner, TWIN70, WH, Ea|Pandewit T7021CWH|Pandewit T702ICWH|Panduit Corp T7021CWH|Panduit Corp T702ICWH|Panduit T7021CWH|Panduit T702ICWH|39131711|5573|Wireway Fitting and Accessories|Electrical Systems and Lighting and Components and Accessories and Supplies|39130000|Electrical Wire Management Devices and Accessories and Supplies|39131700|Electrical Wire Management Devices and Accessories and Supplies|7572615
$25.30
Each
1-1/2" 90° Liquidtight Conn.Usa
$3,741.67
A No-Compromise Penetrant That Attacks Corrosion to Free Corroded Fasteners & Mechanical Components. A Super-Fast, Powerful, Concentrated Penetrating Solvent That Loosens Rust Scale & Corrosion. Instantly Penetrates Minute & Tightly Fitted Crevices. 11 WT Oz Aerosol
$13.61
3/4" Emt Steel Compression Couplings Raintight Usa
$3.85
2-1/2" 90° Liquidtight Conn.Usa
$40,452.00
Appleton ST Series 90 Deg Liquidtight Connector With Plain Throat, Size: 3/4 In, Connection: Threaded X Compression, Material: Copperfree Aluminum, Thread Length: 0.63 In, Standard: Class I, Division 2, Ul 514B, E14814, Csa C22.2 No. 18.3, 06517
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$3,860.33
Angle Fitting, Corner Type; Astm A570 Grade 33 Steel Material; 3 27/32 Inch W X 3 27/32 Inch H Size; Perma-Green[R] Iii Finish; 1 5/8 Inch Channel Width; 1/4 Inch Thickness; Hot Rolled Pickled Oiled Process; 78 LB Per 100 Pieces Weight; 4 Hole(S)
$462.50
3/8" 90° Liquidtight Conn.Usa W/Al Ground Lug
$7.62
Channel Angle Fitting, Corner Type; Astm A36/A575/A576/A635/A570 Grade 33 Steel Material; 2 Inch Length X 1-5/8 Inch Width X 1-7/8 Inch Height Size; Electrogalvanized Finish; 1-5/8 Inch Channel Width; 1/4 Inch Thickness
$619.92
1" 90° Liquidtight Conn.Usa
$1,741.66
Channel Angle Fitting, Corner, 90 Degree Type; Astm A36/A575/A576/A635/A1011 Steel Material; 3-1/2 Inch Length X 1-5/8 Inch Width X 4-1/8 Inch Height Size; Electrogalvanized Finish; 1-5/8 Inch Channel Width; 1/4 Inch Thickness
$954.87
3" 90° Liquidtight Conn.Usa
$47,265.00
Liquid Tight Connector, 1-1/2 In Trade Size, Zinc Electroplated Steel, Zinc Plated, Straight Connection Orientation, 2 In Length, 2.38 In Diameter, 0.72 In Thread Size, Threaded Connection, 66 LB/100
$2,281.66
Channel Angle Fitting, Cross Type; Astm A36/A575/A576/A635/A570 Grade 33 Steel Material; 1-5/8 Inch Length X 2-1/4 Inch Height Size; Electrogalvanized Finish; 1-5/8 Inch Channel Width; 1/4 Inch Thickness; Hot Rolled Pickled and Oiled Process
$619.89
Split Bolt Connector, #14 Awg (Stranded) Conductor Size, #6 Awg (Stranded) Conductor Size, Non-Insulated, High Copper Alloy Conductor Material, +32 °F Operating Temperature, 1.14 In Overall Length, Split Terminal
$12.15
2" 90° Liquidtight Conn.Usa
$6,325.99
Liquid Tight 90° Connector, 1/2 In Trade Size, Steel, Zinc Plated, 1.34 In Length, 1.19 In Diameter, 0.63 In Thread Size, Threaded Connection, 13 LB/100
$634.99
Split Bolt Connector, #14 Awg (Copper Tap);#8 Awg (Copperweld Solid Run Size);#8 Awg (Copper Stranded Run);#14 Awg (Copper Solid Tap);#8 Awg (Copper Solid Run Size) Conductor Size, #4 Awg (Copper Tap);#4 Awg (Copperweld Solid Run Size);#4 Awg (Copper Stranded Run);#4 Awg (Copper Solid Tap);#4 Awg (Copperweld Solid Run Size);#4 Awg (Copper Solid Run Size);3#10-8D Awg (Copperweld Stranded Run Size) Conductor Size, Non-Insulated, High Copper Alloy Conductor Material, 0.65 In Overall Length, Split Terminal
$14.75
20
Popularity
Default